Shop All UL Class Fuses
Midwest Fastener
UL Class Fuse, AGA Series, Fast-Acting, 1A, 125V AC, 5 PK
Mfr # 67221
Zoro # G902529132
product price: $8.59
/pk 5, $1.72/ea
Sold in multiples of 2 for $17.18
$17.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGA
- Speed Fast-Acting
- Amps 1A
- AC Voltage Rating 125V AC
- DC Voltage Rating Not Rated
Product Information
- Brand Midwest Fastener
- MFR # 67221
- Zoro # G902529132
- UPC # 738287672213
- Country of Origin United States
- Category UL Class Fuses
Dimensions
Length | 5/8 in |
Diameter | 1/4 in |
Length 1 | 5/8" |
Details
Series | AGA |
Speed | Fast-Acting |
Amps | 1A |
AC Voltage Rating | 125V AC |
DC Voltage Rating | Not Rated |
Body Material | Glass |
Item | UL Class Fuse |
Type | Electrical Fuse |
Material | Glass |
Style | AGA |
Volts | 125 |
time | Fast Blow |
Brand | MIDWEST FASTENER |
Description
An electrical fuse is a type of protection device designed to fail when there is electrical overcurrent. Its essential component is a metal wire or strip that melts when too much current flows, which interrupts the circuit in which it is connected. Short circuit, overload or device failure is often the reason for excessive current.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-ill V-pos Mtn Sel Swtch Lever Style (M22-WKV-K10)
- METRA ELECTRONICS SPLIT LOOM TUBING 3/8 INCH DIAMETER 100 FT COIL (SLT38)
- ZORO SELECT Flat Indicator Light, White, 12VDC (24M167)
- TRIPP LITE Duplex Singlemode Fiber Optic Coupler, LC (N455-000-S-PM)
- MIDWEST FASTENER UL Class Fuse, AGX Series, Fast-Acting, 3A, 125V AC, 5 PK (67194)
- MIDWEST FASTENER UL Class Fuse, MDL Series, Time-Delay, 3A, 250V AC, 5 PK (67271)
- MIDWEST FASTENER UL Class Fuse, MDL Series, Time-Delay, 2A, 250V AC, 5 PK (67267)
- MIDWEST FASTENER UL Class Fuse, AGC Series, Fast-Acting, 1.4A, 250V AC, 5 PK (67181)
- MIDWEST FASTENER UL Class Fuse, MDL Series, Time-Delay, 6.25A, 250V AC, 5 PK (67276)
- MIDWEST FASTENER UL Class Fuse, AGC Series, Fast-Acting, 2A, 250V AC, 15 PK (67186)
- MERSEN UL Class Fuse, T Class, A3T Series, Fast-Acting, 50A, 300V AC, Non-Indicating (A3T50)
- Midwest Fastener UL Class Fuses