Shop All Tubular Rivets
Midwest Fastener
Tubular Rivet, Truss Head, 3/16 in Dia., 1/2 in L, Steel Body, 36 PK
Mfr # 61878
Zoro # G802506165
original price:
$11.09
14% off
Sold in multiples of 2 for $18.98
$18.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Truss
- Rivet Body Material Steel
- Fastener Finish Zinc Plated
- Rivet Dia. 3/16 in
- Rivet Standards Not Listed
Product Information
- Brand Midwest Fastener
- MFR # 61878
- Zoro # G802506165
- UPC # 738287618785
- Country of Origin China
- Category Tubular Rivets
Dimensions
Rivet Dia. | 3/16 in |
Rivet Length | 1/2 in |
Length 1 | 1/2" |
Details
Item | Tubular Rivet |
Rivet Head Style | Truss |
Rivet Body Material | Steel |
Fastener Finish | Zinc Plated |
Rivet Standards | Not Listed |
System of Measurement | Inch |
Type | Tubular Rivet |
Description
Tubular rivets are similar to solid rivets, but they have a hole at the tip. The purpose of this hole is to reduce the amount of force needed for application by rolling the tubular portion outward.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel K-Lath Head Phillips Drive, 200 PK (U29580.016.0075)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 36 in L, 5/16 in W, 5/16 in H (3003120312-36)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 1/2 in, 4 in, Hex Hex Drive (A0360320400)
- GRIP-RITE Collated Brad Nail, 1-1/2 in L, 18 ga, Electro Galvanized, Brad Head, Straight (GRF18112)
- MIDWEST FASTENER Tubular Rivet, Truss Head, 3/16 in Dia., 1/4 in L, Steel Body, 72 PK (61874)
- MIDWEST FASTENER Tubular Rivet, Truss Head, 3/16 in Dia., 3/8 in L, Steel Body, 48 PK (61876)
- MIDWEST FASTENER Tubular Rivet, Truss Head, 1/8 in Dia., 3/8 in L, Steel Body, 48 PK (61866)
- MIDWEST FASTENER Tubular Rivet, Truss Head, 1/8 in Dia., 7/16 in L, Steel Body, 48 PK (61867)
- MIDWEST FASTENER Tubular Rivet, Truss Head, 1/8 in Dia., 1/2 in L, Steel Body, 48 PK (61868)
- MIDWEST FASTENER Tubular Rivet, Truss Head, 1/8 in Dia., 5/16 in L, Steel Body, 60 PK (61865)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/16 in Dia., 5/32 in L, Stainless Steel Body, 100 PK (TFC0405-100)
- Midwest Fastener Tubular Rivets