Shop All Tubular Rivets
Midwest Fastener
Tubular Rivet, Truss Head, 1/8 in Dia., 7/16 in L, Steel Body, 48 PK
Mfr # 61867
Zoro # G302506160
product price: $11.19
/pk 48, $0.23/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Truss
- Rivet Body Material Steel
- Fastener Finish Brass
- Rivet Dia. 1/8 in
- Rivet Standards Not Listed
Product Information
- Brand Midwest Fastener
- MFR # 61867
- Zoro # G302506160
- UPC # 738287618679
- Country of Origin China
- Category Tubular Rivets
Dimensions
Rivet Dia. | 1/8 in |
Rivet Length | 7/16 in |
Length 1 | 7/16" |
Details
Item | Tubular Rivet |
Rivet Head Style | Truss |
Rivet Body Material | Steel |
Fastener Finish | Brass |
Rivet Standards | Not Listed |
System of Measurement | Inch |
Type | Tubular Rivet |
Description
Tubular rivets are similar to solid rivets, but they have a hole at the tip. The purpose of this hole is to reduce the amount of force needed for application by rolling the tubular portion outward.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, M6 x 1mm, 20mm L, PK100 (M51250.060.0020)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 50 PK (U51050.037.0075)
- ZORO SELECT #4-40 x 1/2 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.011.0050)
- MIDWEST FASTENER #6-32 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 60 PK (77261)
- MIDWEST FASTENER Tubular Rivet, Truss Head, 1/8 in Dia., 1/2 in L, Steel Body, 48 PK (61868)
- MIDWEST FASTENER Tubular Rivet, Truss Head, 1/8 in Dia., 5/16 in L, Steel Body, 60 PK (61865)
- MIDWEST FASTENER Tubular Rivet, Truss Head, 1/8 in Dia., 3/8 in L, Steel Body, 48 PK (61866)
- MIDWEST FASTENER Tubular Rivet, Truss Head, 3/16 in Dia., 1/2 in L, Steel Body, 36 PK (61878)
- MIDWEST FASTENER Tubular Rivet, Truss Head, 3/16 in Dia., 3/8 in L, Steel Body, 48 PK (61876)
- MIDWEST FASTENER Tubular Rivet, Truss Head, 3/16 in Dia., 1/4 in L, Steel Body, 72 PK (61874)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 5/32 in L, Stainless Steel Body, 100 PK (TFC0605-100)
- Midwest Fastener Tubular Rivets