Shop All Tubular Rivets
Midwest Fastener
Tubular Rivet, Oval Head, 1/8 in Dia., 1/4 in L, Steel Body, 72 PK
Mfr # 61864
Zoro # G202506161
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Oval
- Rivet Body Material Steel
- Fastener Finish Brass
- Rivet Dia. 1/8 in
- Grip Range 0.063 in
Product Information
- Brand Midwest Fastener
- MFR # 61864
- Zoro # G202506161
- UPC # 738287618648
- Country of Origin China
- Category Tubular Rivets
Dimensions
Rivet Dia. | 1/8 in |
Rivet Length | 1/4 in |
Length 1 | 1/4" |
Diameter 2 | 0.21" |
Details
Item | Tubular Rivet |
Rivet Head Style | Oval |
Rivet Body Material | Steel |
Fastener Finish | Brass |
Grip Range | 0.063 in |
Rivet Standards | Not Listed |
System of Measurement | Inch |
Type | Tubular Rivet |
Description
Tubular rivets are similar to solid rivets, but they have a hole at the tip. The purpose of this hole is to reduce the amount of force needed for application by rolling the tubular portion outward.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Eye Screw Kit Assorted 50 Pc (59203)
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 3" L, Steel Zinc Plated, 100 PK (07849)
- RED HEAD Large Diameter Tapcon Concrete Screw, 5/8" Dia., Hex, 5 in L, Steel Zinc Plated, 10 PK (LDT-5850)
- J.W. WINCO Slotted Spanner Lock Nut, M42-1.50, Steel, Class 5, Blackened (420XSNA)
- MIDWEST FASTENER Tubular Rivet, Truss Head, 3/16 in Dia., 3/8 in L, Steel Body, 48 PK (61876)
- MIDWEST FASTENER Tubular Rivet, Truss Head, 1/8 in Dia., 3/8 in L, Steel Body, 48 PK (61866)
- MIDWEST FASTENER Tubular Rivet, Truss Head, 1/8 in Dia., 1/2 in L, Steel Body, 48 PK (61868)
- MIDWEST FASTENER Tubular Rivet, Truss Head, 3/16 in Dia., 1/4 in L, Steel Body, 72 PK (61874)
- MIDWEST FASTENER Tubular Rivet, Truss Head, 3/16 in Dia., 1/2 in L, Steel Body, 36 PK (61878)
- MIDWEST FASTENER Tubular Rivet, Truss Head, 1/8 in Dia., 5/16 in L, Steel Body, 60 PK (61865)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 3/16 in L, Brass Body, 100 PK (TBC0606-100)
- Midwest Fastener Tubular Rivets