Shop All Hollow Wall Anchors
Midwest Fastener
Toggle Bolt, 6" L, Steel, 50 PK
Mfr # 04092
Zoro # G402528918
product price: $22.79
/pk 50, $0.46/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Anchor Diameter 3/16"
- Anchor Length 6"
- Material Steel
- Head Type Round
- Usable Length 6 in
Product Information
- Brand Midwest Fastener
- MFR # 04092
- Zoro # G402528918
- UPC # 738287040920
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 3/16" |
Anchor Length | 6" |
Usable Length | 6 in |
Diameter | 3/16" |
Length 1 | 6" |
Details
Item | Toggle Bolt |
Material | Steel |
Head Type | Round |
Drive Type | Slotted |
Finish | Zinc |
Style | Spring Toggle Wing |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Rod End, Steel, Black Oxide, 3/8"-24 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (3A-MACH-UNF)
- ZORO SELECT Coupling Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 7/8 in Lg, 3/8 in Hex Wd, 10 PK (1HY24)
- ZORO SELECT Fully Threaded Rod, 8-32, 2 ft, Stainless Steel, 18-8, Plain Finish (U51070.016.2400)
- MAKITA LOCK NUT 4 (MP224501-6)
- MIDWEST FASTENER Toggle Bolt, 6" L, Steel, 25 PK (04104)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 50 PK (07624)
- MIDWEST FASTENER Screw Anchor, 1-1/2" L, Vinyl, 100 PK (07377)
- MIDWEST FASTENER Toggle Bolt, 2" L, Steel, 50 PK (04085)
- MIDWEST FASTENER Screw Anchor, 1" L, Steel, 50 PK (04260)
- MIDWEST FASTENER Screw Anchor, 7/16" L, Steel, 100 PK (04256)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 5" L, 50 PK (8378000)
- Midwest Fastener Hollow Wall Anchors