Shop All Hollow Wall Anchors
Midwest Fastener
Toggle Bolt, 4" L, Steel, 50 PK
Mfr # 04087
Zoro # G202528699
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Anchor Diameter 1/8"
- Anchor Length 4"
- Thread Size 1/8"
- Material Steel
- Head Type Round
Product Information
- Brand Midwest Fastener
- MFR # 04087
- Zoro # G202528699
- UPC # 738287040876
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/8" |
Anchor Length | 4" |
Thread Size | 1/8" |
Usable Length | 4 in |
Diameter | 1/8" |
Length 1 | 4" |
Details
Item | Toggle Bolt |
Material | Steel |
Head Type | Round |
Drive Type | Slotted |
Finish | Zinc |
Style | Spring Toggle Wing |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALLCLAW ANCHORS Hammer-In Drywall Anchor (PCK-WC4-YS)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M16-2.00 Thrd Sz, 18-8 Stainless Steel (3520-16.00X1.5DSL)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 4-3/4 in Shoulder Lg, Alloy Steel (U07111.062.0475)
- KEENSERT Key Locking Insert, 4 Keys, 1/2"-13 Int Thrd Sz (MS51831-106L)
- MIDWEST FASTENER Screw Anchor, 1" L, Steel (12617)
- MIDWEST FASTENER Screw Anchor, 3-3/4" L, Steel, 5 PK (38766)
- MIDWEST FASTENER Screw Anchor, 1-3/4" L, Steel, 25 PK (50389)
- MIDWEST FASTENER Conical Plug, 3/4" L, Plastic, 500 PK (07893)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 50 PK (04086)
- MIDWEST FASTENER Conical Plug, 3/4" L, Plastic, 12000 PK (07897)
- TANNER 3/16in x 3in, Toggle Bolt Spring Wing Typ Hollow Wall Anchors, Combo Round Head (TB-100)
- Midwest Fastener Hollow Wall Anchors