Shop All Hollow Wall Anchors
Midwest Fastener
Toggle Bolt, 3" L, Steel, 16 PK
Mfr # 60262
Zoro # G602528497
product price: $8.19
/pk 16, $0.51/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Anchor Diameter 5/32"
- Anchor Length 3"
- Thread Size #32
- Material Steel
- Head Type Round
Product Information
- Brand Midwest Fastener
- MFR # 60262
- Zoro # G602528497
- UPC # 738287602623
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 5/32" |
Anchor Length | 3" |
Thread Size | #32 |
Usable Length | 3 in |
Length 1 | 3" |
Diameter | 5/32" |
Details
Item | Toggle Bolt |
Material | Steel |
Head Type | Round |
Drive Type | Slotted |
Finish | Zinc |
Style | Spring Toggle Wing |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish (A2580240USSW)
- ZORO SELECT Wood Screw, #12, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 600 PK (1248DPF)
- DEWALT Hangermate Vertical Rod Hanger, Steel, 1/4 in Size, 2-1/4" L, Steel Zinc Plated, 25 PK (PFM223120N)
- ZORO SELECT #6-32 x 1 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (U51122.013.0100)
- MIDWEST FASTENER Screw Anchor, 4-1/2" L, Steel, 4 PK (38771)
- MIDWEST FASTENER Toggle Bolt, 2-1/8" L, 25 PK (07901)
- MIDWEST FASTENER Conical Plug, 1" L, Plastic, 100 PK (04287)
- MIDWEST FASTENER Toggle Bolt, 3-1/2" L, Steel, 25 PK (04115)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 50 PK (07618)
- MIDWEST FASTENER Screw Anchor, 1" L, Plastic, 100 PK (04296)
- HILLMAN Screw Anchor, 2-1/2" L, Steel, 10 PK (5000)
- Midwest Fastener Hollow Wall Anchors