Shop All Hollow Wall Anchors
Midwest Fastener
Toggle Bolt, 2" L, Steel, 50 PK
Mfr # 07619
Zoro # G202523588
original price:
$19.95
10% off
new price: $17.95
/pk 50, $0.36/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Combination Phillips/Slotted Drive
- Anchor Diameter 3/16"
- Anchor Length 2"
- Thread Size #24
- Material Steel
- Thread Length Full
Product Information
- Brand Midwest Fastener
- MFR # 07619
- Zoro # G202523588
- UPC # 738287076196
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 3/16" |
Anchor Length | 2" |
Thread Size | #24 |
Thread Length | Full |
Usable Length | 2 in |
Diameter | 3/16" |
Length 1 | 2" |
Details
Item | Toggle Bolt |
Material | Steel |
Head Type | Truss |
Drive Type | Combination Phillips/Slotted |
Finish | Zinc |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machine Screw Nut, #10-32, Brass, Not Graded, Plain, 1/8 in Ht, 100 PK (1WA73)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx2-1/2" L, PK100 (U51700.012.0250)
- ZORO SELECT Round Rivet Washer, 1/4 in ID, 1/2 in OD, Aluminum, Plain Finish, 100 PK (U34363.025.0050)
- ZORO SELECT #2-56 x 1/4 in Slotted Binding Machine Screw, Plain Nylon, 25 PK (010256B025)
- MIDWEST FASTENER Conical Plug, 1-1/2" L, Plastic, 50 PK (04288)
- MIDWEST FASTENER Screw Anchor, 7/8" L, Plastic, 100 PK (04295)
- MIDWEST FASTENER Screw Anchor, 2-1/2" L, Steel, 25 PK (50390)
- MIDWEST FASTENER Screw Anchor, 1" L, Plastic, 100 PK (07573)
- MIDWEST FASTENER Screw Anchor, 1" L, Vinyl, 100 PK (07371)
- MIDWEST FASTENER Screw Anchor, 7/16" L, Steel, 100 PK (04256)
- RAWLPLUG Conical Plug, 1" L, Polypropolyne, 24 PK (R-S0-UNO3/16+6-2)
- Midwest Fastener Hollow Wall Anchors