Shop All Hollow Wall Anchors
Midwest Fastener
Toggle Bolt, 1-1/5" L, Steel, 15 PK
Mfr # 64682
Zoro # G002528646
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 3/16"
- Anchor Length 1-1/5"
- Thread Size #10-24
- Material Steel
- Drill Bit Size 1/2"
Product Information
- Brand Midwest Fastener
- MFR # 64682
- Zoro # G002528646
- UPC # 738287646825
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 3/16" |
Anchor Length | 1-1/5" |
Thread Size | #10-24 |
Drill Bit Size | 1/2" |
Usable Length | 1.2 in |
Diameter | 3/16" |
Length 1 | 1.2" |
Details
Item | Toggle Bolt |
Material | Steel |
Finish | Zinc |
Style | Spring Toggle Wing |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCOLOC Clevis Pin, Stnless Steel, Pin Dia 1/4 In (PI1-5)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, M68 Bore Dia. (DHO-068)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 3/8 in, Black Steel Pan Head Phillips Drive, 50 PK (79502)
- ARMOR COAT Flat Washer, Fits Bolt Size 3/4" , Steel Armor Coat Finish, 20 PK (UST236045)
- MIDWEST FASTENER Toggle Bolt, 2" L, Steel, 50 PK (04113)
- MIDWEST FASTENER Screw Anchor, 1-3/4" L, Steel, 8 PK (38761)
- MIDWEST FASTENER Toggle Bolt, 1-3/4" L, Steel, 100 PK (04112)
- MIDWEST FASTENER Screw Anchor, 3-1/4" L, Steel, 6 PK (38763)
- MIDWEST FASTENER Toggle Bolt, 1-1/5" L, Steel, 100 PK (04111)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 20 PK (60261)
- ZORO SELECT Toggle Bolt, 5" L, Steel, 50 PK (U63265.019.0500)
- Midwest Fastener Hollow Wall Anchors