Shop All Solid Rivets
Midwest Fastener
Tinner Rivet, Flat Head, 5/16" Dia., Steel Body, 150 PK
Mfr # 62205
Zoro # G802507186
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Flat
- Rivet Body Material Steel
- Fastener Finish Zinc Plated
- Rivet Dia. 5/16"
- System of Measurement Inch
Product Information
- Brand Midwest Fastener
- MFR # 62205
- Zoro # G802507186
- UPC # 738287622058
- Country of Origin China
- Category Solid Rivets
Dimensions
Rivet Dia. | 5/16" |
Diameter 2 | 5/16" |
Details
Item | Tinner Rivet |
Rivet Head Style | Flat |
Rivet Body Material | Steel |
Fastener Finish | Zinc Plated |
System of Measurement | Inch |
Head Style | Flat |
Style | Tinner |
Type | Solid Rivet,Grip Range |
Description
Solid rivets consist simply of a shaft and head which are deformed with a hammer or rivet gun. The use of a rivet compression or crimping tool can also be used to deform these type of rivets; this tool is mainly used on rivets closer to the edge since it is limited by its depth of frame. Solid rivets are used in applications where reliability and safety count. A typical application for solid rivets can be found within the structural parts of aircraft.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Screw-Bolt+ Concrete Screw, 8 in L, Steel Galvanized, 25 PK (PFM1461520)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Galvanized Finish, 50 PK (09143)
- MIDWEST FASTENER #6-32 x 1 in Slotted Oval Machine Screw, Zinc White Steel, 20 PK (68571)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 25 PK (N04104.050.0125)
- MIDWEST FASTENER Solid Rivet, Flat Head, 5/16 in Dia., 5/8 in L, Steel Body, 8 PK (932522)
- MIDWEST FASTENER Solid Rivet, Flat Head, 5/32 in Dia., 1-1/4 in L, Steel Body, 15 PK (930664)
- MIDWEST FASTENER Solid Rivet, Flat Head, 3/8 in Dia., 3/4 in L, Steel Body, 5 PK (932527)
- MIDWEST FASTENER Solid Rivet, Flat Head, 3/16 in Dia., 2 in L, Steel Body, 12 PK (930667)
- MIDWEST FASTENER Solid Rivet, Flat Head, 1/2" Dia., 1 in L, Steel Body, 6 PK (932513)
- MIDWEST FASTENER Solid Rivet, Flat Head, 1/4 in Dia., 2 in L, Steel Body, 5 PK (932516)
- DISCO S/Stl Moulding Stud Rivets 1/8" Dia 3/16, Small Flanged Head, 1/8 in Dia., Stainless Steel Body (9893PK)
- Midwest Fastener Solid Rivets