Shop All Thumb Screws
Midwest Fastener
Thumb Screw, M1.25 Thread Size, Zinc Plated Steel, 40 mm Lg, 4 PK
Mfr # 31377
Zoro # G402506190
product price: $20.99
/pk 4, $5.25/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M1.25
- Material Steel
- Finish Zinc Plated
- System of Measurement Metric
- Diameter 8mm
Product Information
- Brand Midwest Fastener
- MFR # 31377
- Zoro # G402506190
- UPC # 738287313772
- Country of Origin China
- Category Thumb Screws
Dimensions
Thread Size | M1.25 |
Fastener Length | 40 mm |
Diameter | 8mm |
Length 1 | 40mm |
Details
Material | Steel |
Finish | Zinc Plated |
Item | Thumb Screw |
System of Measurement | Metric |
Description
A thumb screw is a threaded fastener designed to be twisted into a tapped hole by hand without the use of tools.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, ST, M12 x 1.75mm, Dog, 25mm, PK50 (M07820.120.0025)
- ZORO SELECT Hex Nut, 7/8"-14, Carbon Steel, Grade 8, Black Oxide, 1-5/32 in Ht, 200 PK (4VPH2)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 1/4 in Inside Dia (33342)
- SUBURBAN BOLT AND SUPPLY Drywall Screw, #6 x 1-1/4 in (A0650080116)
- MIDWEST FASTENER Thumb Screw, M1.25 Thread Size, Zinc Plated Steel, 25 mm Lg, 4 PK (31375)
- MIDWEST FASTENER Thumb Screw, #10-24 Thread Size, Spade, Stainless Steel, 1/2 in Lg, 10 PK (31702)
- MIDWEST FASTENER Thumb Screw, #8-32 Thread Size, Nickel Plated Steel, 1/2 in Lg, 20 PK (64662)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 1-3/4 in Lg, 10 PK (36766)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Spade, Stainless Steel, 1 in Lg, 5 PK (31708)
- MIDWEST FASTENER Thumb Screw, M1.25 Thread Size, Stainless Steel, 40 mm Lg, 3 PK (34457)
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 13 3/5 mm Head Ht (WS6X06016-001P1)
- Midwest Fastener Thumb Screws