Shop All Thumb Screws
Midwest Fastener
Thumb Screw, M1.25 Thread Size, Zinc Plated Steel, 25 mm Lg, 4 PK
Mfr # 31375
Zoro # G902506188
product price: $18.99
/pk 4, $4.75/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M1.25
- Material Steel
- Finish Zinc Plated
- System of Measurement Metric
- Length 1 25mm
Product Information
- Brand Midwest Fastener
- MFR # 31375
- Zoro # G902506188
- UPC # 738287313758
- Country of Origin China
- Category Thumb Screws
Dimensions
Thread Size | M1.25 |
Fastener Length | 25 mm |
Length 1 | 25mm |
Diameter | 8mm |
Details
Material | Steel |
Finish | Zinc Plated |
Item | Thumb Screw |
System of Measurement | Metric |
Description
A thumb screw is a threaded fastener designed to be twisted into a tapped hole by hand without the use of tools.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #12, 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.021.0150)
- GOEBEL Blind Rivet, Dome Head, 1/8 in Dia., Aluminum Body, 500 PK (ABA-410)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #8-32 X 3/8in Grade 18-8 Stainless Steel 25PK (9000710)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51041.025.0062)
- MIDWEST FASTENER Thumb Screw, M1.25 Thread Size, Zinc Plated Steel, 40 mm Lg, 4 PK (31377)
- MIDWEST FASTENER Thumb Screw, #10-24 Thread Size, Spade, Zinc Plated Steel, 1/2 in Lg, 16 PK (60503)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 2 in Lg, 8 PK (36767)
- MIDWEST FASTENER Thumb Screw, #8-32 Thread Size, Brass Steel, 1/2 in Lg, 20 PK (64661)
- MIDWEST FASTENER Thumb Screw, 3/8"-16 Thread Size, Spade, Zinc Plated Steel, 1 in Lg, 4 PK (60517)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 1 in Lg, 10 PK (36764)
- AMPG Thumb Screw, #6-32 Thread Size, Slotted, Plain Stainless Steel, 1 in Lg (Z0748SL)
- Midwest Fastener Thumb Screws