Shop All Thumb Screws
Midwest Fastener
Thumb Screw, M1.25 Thread Size, Stainless Steel, 40 mm Lg, 3 PK
Mfr # 34457
Zoro # G702506234
product price: $14.49
/pk 3, $4.83/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M1.25
- Material Stainless Steel
- System of Measurement Metric
- Length 1 40mm
- Diameter 8mm
Product Information
- Brand Midwest Fastener
- MFR # 34457
- Zoro # G702506234
- UPC # 738287344578
- Country of Origin China
- Category Thumb Screws
Dimensions
Thread Size | M1.25 |
Fastener Length | 40 mm |
Length 1 | 40mm |
Diameter | 8mm |
Details
Material | Stainless Steel |
Item | Thumb Screw |
System of Measurement | Metric |
Hardness | A2 |
Description
A thumb screw is a threaded fastener designed to be twisted into a tapped hole by hand without the use of tools.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Internal Retaining Ring Assortment, Steel, Phosphate Finish (WWG-DISP-HO218)
- ZORO SELECT Self-Drilling Screw, 1/4" x 2-1/2 in, Plain 410 Stainless Steel Hex Head Hex Drive, 10 PK (U31860.025.0250)
- HOLO-KROME 1/2"-13 Socket Head Cap Screw, Alloy Steel, 1-1/2 in Length, 50 PK (72230)
- J.W. WINCO GN433-34-1/4X20-20-MT Wing Screw (433-34-1/4-20-20-MT)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 1 in Lg, 10 PK (36764)
- MIDWEST FASTENER Thumb Screw, 5/16"-18 Thread Size, Spade, Stainless Steel, 1 in Lg, 6 PK (31711)
- MIDWEST FASTENER Thumb Screw, #10-24 Thread Size, Spade, Zinc Plated Steel, 1/2 in Lg, 16 PK (60503)
- MIDWEST FASTENER Thumb Screw, #8-32 Thread Size, Aluminum, 9/16 in Lg, 20 PK (66082)
- MIDWEST FASTENER Thumb Screw, #8-32 Thread Size, Knurled, Brass Steel, 3/4 in Lg, 25 PK (76143)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Spade, Stainless Steel, 1 in Lg, 5 PK (31708)
- ZORO SELECT Wing Nuts, 8-32X3/4 TYPE D STAMPE, PK200, #8-32 Thread Size, Wing, Zinc Plated Steel, 3/4 in Lg (0812WD)
- Midwest Fastener Thumb Screws