Shop All Thumb Screws
Midwest Fastener
Thumb Screw, #8-32 Thread Size, Knurled, Black Oxide Steel, 1/2 in Lg, 25 PK
Mfr # 76147
Zoro # G402527713
product price: $6.99
/pk 25, $0.28/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Fastener Length 1/2 in
- Head Shape Knurled
- Material Steel
- Finish Black Oxide
Product Information
- Brand Midwest Fastener
- MFR # 76147
- Zoro # G402527713
- UPC # 738287761474
- Country of Origin China
- Category Thumb Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1/2 in |
Diameter | #8 |
Length 1 | 1/2" |
Details
Head Shape | Knurled |
Material | Steel |
Finish | Black Oxide |
Item | Thumb Screw |
System of Measurement | Inch |
Head Type | Knurled |
Description
A knurled screw is designed to be tightened by hand without the use of a tool.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Rivet Nut, M4-0.70 Thread Size, 90.91 mm Flange Dia., 10.67 mm L, Steel, 25 PK (ALS4T-470-2.0)
- ZORO SELECT Square U-Bolt, 3/8"-16, 2 in Wd, 5 in Ht, Hot Dipped Galvanized Steel, 62 PK (B17264.037.0205)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 10 PK (U04360.062.0150)
- E-Z LOK Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, Carbon Steel (329-8)
- MIDWEST FASTENER Thumb Screw, M1.25 Thread Size, Stainless Steel, 40 mm Lg, 3 PK (34457)
- MIDWEST FASTENER Thumb Screw, 5/16"-18 Thread Size, Spade, Stainless Steel, 1 in Lg, 6 PK (31711)
- MIDWEST FASTENER Thumb Screw, #8-32 Thread Size, Aluminum, 9/16 in Lg, 20 PK (66082)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 1/2 in Lg, 12 PK (36762)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 3/4 in Lg, 4 PK (60512)
- MIDWEST FASTENER Thumb Screw, #8-32 Thread Size, Antique Brass Steel, 1/2 in Lg, 25 PK (76148)
- ZORO SELECT Thumb Screw, M8-1.25 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 14 4/5 mm Head Ht (WS6X08016-001P1)
- Midwest Fastener Thumb Screws