Shop All Thumb Screws
Midwest Fastener
Thumb Screw, #8-32 Thread Size, Brass Steel, 1/2 in Lg, 20 PK
Mfr # 64661
Zoro # G302527714
product price: $7.29
/pk 20, $0.36/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Fastener Length 1/2 in
- Material Steel
- Finish Brass
- System of Measurement Inch
Product Information
- Brand Midwest Fastener
- MFR # 64661
- Zoro # G302527714
- UPC # 738287646610
- Country of Origin China
- Category Thumb Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1/2 in |
Diameter | #8 |
Length 1 | 1/2" |
Details
Material | Steel |
Finish | Brass |
Item | Thumb Screw |
System of Measurement | Inch |
Head Type | Knurled |
Description
A knurled screw is designed to be tightened by hand without the use of a tool.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 3/4 in Length (72096)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M51030.050.0025)
- MIDWEST FASTENER Elevator Bolt, 5/16"-18 Thrd Sz, 2 in L, Steel, Zinc Plated Finish, 10 PK (71322)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 7/8 in L, 50 PK (U51000.037.0087)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 5/8 in Lg, 12 PK (36763)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 1/2 in Lg, 12 PK (36762)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 1 in Lg, 4 PK (60513)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 3/4 in Lg, 4 PK (60512)
- MIDWEST FASTENER Thumb Screw, M1.25 Thread Size, Stainless Steel, 40 mm Lg, 3 PK (34457)
- MIDWEST FASTENER Thumb Screw, #10-24 Thread Size, Spade, Zinc Plated Steel, 1/2 in Lg, 16 PK (60503)
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 13 3/5 mm Head Ht (WS6X06010-001P1)
- Midwest Fastener Thumb Screws