Shop All Thumb Screws
Midwest Fastener
Thumb Screw, #8-32 Thread Size, Antique Brass Steel, 1/2 in Lg, 25 PK
Mfr # 76148
Zoro # G102527716
product price: $6.59
/pk 25, $0.26/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Fastener Length 1/2 in
- Material Steel
- Finish Antique Brass
- System of Measurement Inch
Product Information
- Brand Midwest Fastener
- MFR # 76148
- Zoro # G102527716
- UPC # 738287761481
- Country of Origin China
- Category Thumb Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1/2 in |
Diameter | #8 |
Length 1 | 1/2" |
Details
Material | Steel |
Finish | Antique Brass |
Item | Thumb Screw |
System of Measurement | Inch |
Head Type | Knurled |
Description
A knurled screw is designed to be tightened by hand without the use of a tool.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wsh Head Sltd Dr #8 X 1-1/2in Zinc Plated Steel 50PK (9025267)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Nylon, 2-1/2 in L, 6 PK (77105)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 18 mm Length, 100 PK (M07000.040.0018)
- SENCO Collated Roofing Nail, 3/4 in L, 11 ga, Electro Galvanized, Flat Head, 15 Degrees, 7200 PK (M003105)
- MIDWEST FASTENER Thumb Screw, #8-32 Thread Size, Aluminum, 9/16 in Lg, 20 PK (66082)
- MIDWEST FASTENER Thumb Screw, #10-24 Thread Size, Spade, Zinc Plated Steel, 1/2 in Lg, 16 PK (60503)
- MIDWEST FASTENER Thumb Screw, #8-32 Thread Size, Knurled, Brass Steel, 3/4 in Lg, 25 PK (76143)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 5/8 in Lg, 12 PK (36763)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 1-3/4 in Lg, 10 PK (36766)
- MIDWEST FASTENER Thumb Screw, M1.25 Thread Size, Zinc Plated Steel, 40 mm Lg, 4 PK (31377)
- FASCOMP Thumb Screw, #8-32 Thread Size, Aluminum, 3/8 in Lg (FC7128-A)
- Midwest Fastener Thumb Screws