Shop All Thumb Screws
Midwest Fastener
Thumb Screw, 1/4"-20 Thread Size, Plastic, 1-3/4 in Lg, 10 PK
Mfr # 36766
Zoro # G602506198
product price: $7.25
/pk 10, $0.73/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Material Plastic
- System of Measurement Inch
- Diameter 1/4"
- Length 1 1-3/4"
Product Information
- Brand Midwest Fastener
- MFR # 36766
- Zoro # G602506198
- UPC # 738287367669
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-3/4 in |
Diameter | 1/4" |
Length 1 | 1-3/4" |
Details
Material | Plastic |
Item | Thumb Screw |
System of Measurement | Inch |
Description
A thumb screw is a threaded fastener designed to be twisted into a tapped hole by hand without the use of tools.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.013.0150)
- FOREVERBOLT Nylon Insert Lock Nut, M10-1.50, 18-8 Stainless Steel, Not Graded, NL-19, 10 mm Ht, 25 PK (FBLNM10P25)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 15 PK (60565)
- ZORO SELECT Flat Washer, Fits Bolt Size M20 , Steel Black Oxide Finish, 5 PK (Z8860)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 1 in Lg, 10 PK (36764)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 5/8 in Lg, 12 PK (36763)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 2 in Lg, 8 PK (36767)
- MIDWEST FASTENER Thumb Screw, #8-32 Thread Size, Knurled, Black Oxide Steel, 1/2 in Lg, 25 PK (76147)
- MIDWEST FASTENER Thumb Screw, M1.25 Thread Size, Stainless Steel, 40 mm Lg, 3 PK (34457)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 1/2 in Lg, 12 PK (36762)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain Nylon, 73/200 in Head Ht, 3/4 in Lg, 10 PK (092520075T)
- Midwest Fastener Thumb Screws