Shop All Thumb Screws
Midwest Fastener
Thumb Screw, #10-24 Thread Size, Spade, Stainless Steel, 1/2 in Lg, 10 PK
Mfr # 31702
Zoro # G002506187
product price: $25.19
/pk 10, $2.52/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-24
- Head Shape Spade
- Material Stainless Steel
- System of Measurement Inch
- Head Type Spade
Product Information
- Brand Midwest Fastener
- MFR # 31702
- Zoro # G002506187
- UPC # 738287317022
- Country of Origin China
- Category Thumb Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1/2 in |
Diameter | #10 |
Length 1 | 1/2" |
Details
Head Shape | Spade |
Material | Stainless Steel |
Item | Thumb Screw |
System of Measurement | Inch |
Head Type | Spade |
Hardness | 18-8 |
Description
A thumb screw is a threaded fastener designed to be twisted into a tapped hole by hand without the use of tools.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Yellow Finish, 100 PK (Z9270)
- ZORO SELECT Grade 5, 5/8"-18 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 5 PK (N01062.062.0600)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 60 mm Bore Dia. (DHO-60ST PA)
- ZORO SELECT Hex Nut, M1.6-0.35, A2 Stainless Steel, Not Graded, Plain, 1.30 mm Ht, 50 PK (M51080.016.0001)
- MIDWEST FASTENER Thumb Screw, M1.25 Thread Size, Zinc Plated Steel, 25 mm Lg, 4 PK (31375)
- MIDWEST FASTENER Thumb Screw, M1.25 Thread Size, Stainless Steel, 40 mm Lg, 3 PK (34457)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 1 in Lg, 4 PK (60513)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 5/8 in Lg, 12 PK (36763)
- MIDWEST FASTENER Thumb Screw, #8-32 Thread Size, Brass Steel, 1/2 in Lg, 20 PK (64661)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 1/2 in Lg, 12 PK (36762)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Wing/Spade, Black Oxide Steel, 1/2 in Head Ht, 1 in Lg (Z1086)
- Midwest Fastener Thumb Screws