Shop All Thread Cutting & Forming Screws
Midwest Fastener
Thread Cutting Screw, M1.25 x 30 mm, Zinc Plated Steel Hex Head Hex Drive, 8 PK
Mfr # 72154
Zoro # G602506372
product price: $8.99
/pk 8, $1.12/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Metric
- Drive Size 6 mm
- Material Steel
- Finish Zinc Plated
- Materials for Use With Multi-Material
Product Information
- Brand Midwest Fastener
- MFR # 72154
- Zoro # G602506372
- UPC # 738287721546
- Country of Origin China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | M1.25 |
Fastener Length | 30 mm |
Drive Size | 6 mm |
Diameter 2 | 14mm |
Diameter 1 | 8mm |
Length 1 | 30mm |
Details
System of Measurement | Metric |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Multi-Material |
Thread Style | Fully Threaded |
Item | Thread Cutting Screw |
Interior/Exterior | Interior |
dia3 | 24mm |
Hardness | Class 9.8 |
Point | Type CA |
Description
A thread cutting screw has sharp threads that cut into a material such as sheet metal, plastic or wood. The shank is usually threaded up to the head. Thread cutting screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 x 20 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (M24640.050.0020)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 98 mm Bore Dia., 5 PK (M36050.098.0001)
- GOEBEL Rivet Nut, #8-32 Thread Size, Steel, 250 PK (GSS3-832)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 5/8 in, 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (05173)
- MIDWEST FASTENER Thread Cutting Screw, #6 x 1/2 in, Steel Oval Head Slotted Drive, 48 PK (61515)
- MIDWEST FASTENER Thread Cutting Screw, #12 x 3/4 in, Zinc Plated Combination Phillips/Slotted Drive (03198)
- MIDWEST FASTENER Thread Cutting Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Slotted Drive, 36 PK (61508)
- MIDWEST FASTENER Thread Cutting Screw, #12 x 3/4 in, Zinc Plated Pan Head Phillips Drive (03256)
- MIDWEST FASTENER Thread Cutting Screw, #14 x 3/4 in, Zinc Plated Combination Phillips/Slotted Drive (03209)
- ZORO SELECT Thread Cutting Screw, 1/4" x 4 in, Blue Steel Flat Head Phillips Drive, 100 PK (1464CNPF)
- ZORO SELECT Thread Cutting Screw, 3/8" x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (3712FSWS)
- Midwest Fastener Thread Cutting & Forming Screws