Shop All Thread Cutting & Forming Screws
Midwest Fastener
Thread Cutting Screw, #14 x 3/4 in, Zinc Plated Combination Phillips/Slotted Drive
Mfr # 03209
Zoro # G706871994
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Screw Size #14
- Finish Zinc Plated
Product Information
- Brand Midwest Fastener
- MFR # 03209
- Zoro # G706871994
- UPC # 738287032093
- Country of Origin United States
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #14 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Drive | Combination Phillips/Slotted |
Finish | Zinc Plated |
Item | Thread Cutting Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 200 PK (U30005.016.0150)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Zinc Plated Steel, 90 mm Length, 25 PK (M07160.140.0090)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, #6-32 (5401-06)
- ZORO SELECT M8-1.25 x 25 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51320.080.0025)
- MIDWEST FASTENER Thread Cutting Screw, #12 x 3/4 in, Zinc Plated Combination Phillips/Slotted Drive (03198)
- MIDWEST FASTENER Thread Cutting Screw, M1.25 x 30 mm, Zinc Plated Steel Hex Head Hex Drive, 8 PK (72154)
- MIDWEST FASTENER Thread Cutting Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Slotted Drive, 36 PK (61508)
- MIDWEST FASTENER Thread Cutting Screw, #6 x 1/2 in, Steel Oval Head Slotted Drive, 48 PK (61515)
- MIDWEST FASTENER Thread Cutting Screw, #12 x 3/4 in, Zinc Plated Pan Head Phillips Drive (03256)
- ZORO SELECT Thread Cutting Screw, M2 x 8 mm, Trivalent Clear Chromate, Zinc Steel Pan Head Torx Drive, 25 PK (1PU85)
- ZORO SELECT Thread Cutting Screw, #8-18 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 5000 PK (0816ABSW)
- Midwest Fastener Thread Cutting & Forming Screws