Shop All Concrete Anchor Screws
Midwest Fastener
Tapcon Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Silver Ruspert, 100 PK
Mfr # 51785
Zoro # G902513605
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 1/4"
- Sub-Brand Tapcon
- Material Steel
- Finish Silver Ruspert
Product Information
- Brand Midwest Fastener
- MFR # 51785
- Zoro # G902513605
- UPC # 738287517859
- Country of Origin United States
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1 3/4 in |
Thread Length | Full |
Drill Size | 3/16" |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Brick; Block |
Sub-Brand | Tapcon |
Material | Steel |
Finish | Silver Ruspert |
Head Type | Hex |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blind Rivet, Dome Head, 5/32 in Dia., 1/2 in L, Aluminum Body (10595PK)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 55 mm L, 25 PK (M04110.160.0055)
- ZORO SELECT Lock Nut, 1-3/4"-12, Steel, Grade C, Wax, 0.989 in Ht, 5 PK (176NO)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.417 in Flange Dia., 0.57 in L, Steel, 50 PK (U69135.019.0225)
- MIDWEST FASTENER Tapcon Masonry Screw, 1/4" Dia., Hex, 2 1/4 in L, Steel Silver Ruspert, 100 PK (51786)
- MIDWEST FASTENER Masonry Screw, 3/8" Dia., Hex, 2 1/2 in L, Steel Blue Ruspert, 50 PK (55012)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 1-1/4" L, Steel Blue Ruspert, 12 PK (63506)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 100 PK (09261)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Hex, 3 1/4 in L, Steel White Ruspert, 100 PK (54475)
- MIDWEST FASTENER Tapcon Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel White Ruspert, 100 PK (51787)
- RED HEAD Large Diameter Tapcon Concrete Screw, 5/8" Dia., Hex, 5 in L, Steel Zinc Plated, 10 PK (LDT-5850)
- Midwest Fastener Concrete Anchor Screws