Shop All Weld Nuts
Midwest Fastener
Tab Weld Nut, 1/4"-20, Steel, 7/16" Lg, 12 PK
Mfr # 931385
Zoro # G302528995
product price: $9.29
/pk 12, $0.77/ea
Sold in multiples of 2 for $18.58
$18.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Base Shape Tab
- Material Steel
- Base Diameter 1/4"
- Base Length 7/16"
Product Information
- Brand Midwest Fastener
- MFR # 931385
- Zoro # G302528995
- UPC # 719199313852
- Country of Origin Unknown
- Category Weld Nuts
Dimensions
Thread Size | 1/4"-20 |
Base Diameter | 1/4" |
Base Length | 7/16" |
Diameter | 1/4" |
Length 1 | 7/16" |
Details
Item | Weld Nut |
Base Shape | Tab |
Material | Steel |
System of Measurement | Inch |
Nut Style | Slab Weld Nut |
Style | Slab |
Type | Weld Nut |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOGGLER SnapToggle Toggle Bolt, 2-1/2" L, 25 PK (50204)
- ZORO SELECT Set Screw, Zinc P, 20, Flat, 1/2in, PK100 (U07860.025.0050)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 10 PK (M07400.140.0025)
- HILLMAN Deck Screw, #10 x 2-1/2 in, Steel, Flat Head, Torx Drive (48401)
- MIDWEST FASTENER Round Weld Nut, 5/16"-18, Steel, 3/8" Lg, 8 PK (931373)
- MIDWEST FASTENER Tab Weld Nut, 5/16"-18, Steel, 3/8" Lg, 10 PK (931386)
- MIDWEST FASTENER Tab Weld Nut, #8-32, Steel, 1/4 in Lg, 20 PK (931381)
- MIDWEST FASTENER Round Weld Nut, 1/4"-20, Steel, 5/16" Lg, 15 PK (931363)
- MIDWEST FASTENER Round Weld Nut, 3/8"-16, Steel, 7/16" Lg, 5 PK (931368)
- MIDWEST FASTENER Round Weld Nut, 5/16"-18, Steel, 3/8" Lg, 10 PK (931366)
- ZORO SELECT Hex Weld Nut, M10-1.50, Steel, 17 mm Wd, 18 45/64 mm Lg, 8 mm Ht, 100 PK (M14020.100.0001)
- Midwest Fastener Weld Nuts