Shop All Weld Nuts
Midwest Fastener
Tab Weld Nut, #10-32, Steel, 9/32" Lg, 15 PK
Mfr # 931388
Zoro # G902528579
product price: $10.75
/pk 15, $0.72/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Base Shape Tab
- Material Steel
- Base Diameter #10
- Base Length 9/32"
Product Information
- Brand Midwest Fastener
- MFR # 931388
- Zoro # G902528579
- UPC # 719199313883
- Country of Origin Unknown
- Category Weld Nuts
Dimensions
Thread Size | #10-32 |
Base Diameter | #10 |
Base Length | 9/32" |
Diameter | #10 |
Length 1 | 9/32" |
Details
Item | Weld Nut |
Base Shape | Tab |
Material | Steel |
System of Measurement | Inch |
Nut Style | Slab Weld Nut |
Style | Slab |
Type | Weld Nut |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL24HBAC)
- GRIP-RITE Drywall Screw, #6 x 1-5/8 in, Bugle Head Phillips Drive (158DWS5M)
- ZORO SELECT Hex Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 21/64 in Ht, 1300 PK (B51080.037.0001)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish (SH-196)
- MIDWEST FASTENER Round Weld Nut, 1/4"-20, Steel, 9/16" Lg, 12 PK (931365)
- MIDWEST FASTENER Round Weld Nut, #10-24, Steel, 5/16" Lg, 20 PK (931362)
- MIDWEST FASTENER Round Weld Nut, #8-32, Steel, 1/4" Lg, 20 PK (931361)
- MIDWEST FASTENER Round Weld Nut, 3/8"-16, Steel, 7/16" Lg, 5 PK (931368)
- MIDWEST FASTENER Round Weld Nut, 5/16"-18, Steel, 3/8" Lg, 8 PK (931373)
- MIDWEST FASTENER Tab Weld Nut, 1/4"-20, Steel, 7/16" Lg, 12 PK (931385)
- ZORO SELECT Round Weld Nut, 1/4"-20, Steel, 3/64 in Ht, 100 PK (1LAC6)
- Midwest Fastener Weld Nuts