Shop All T-Nuts
Midwest Fastener
T-Nut, 4 Prongs, M4, Steel, Zinc Plated, 8 mm Barrel Ht, 10 PK
Mfr # 72521
Zoro # G602506532
product price: $3.79
/pk 10, $0.38/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Prongs 4
- Material Steel
- Finish Zinc Plated
- Barrel Height 8 mm
- System of Measurement Metric
Product Information
- Brand Midwest Fastener
- MFR # 72521
- Zoro # G602506532
- UPC # 738287725216
- Country of Origin China
- Category T-Nuts
Dimensions
Thread Size | M4 |
Barrel Height | 8 mm |
Length 1 | 8mm |
Details
Item | T-Nut |
Prongs | 4 |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Metric |
Shape | Round |
Thread Direction | Right Hand |
Description
Tee nuts are generally used in soft wood to provide a stronger surface for a screw or bolt to mount into.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Arch Barrel, 1/4"-20, 1/2 in Brl Lg, 3/8 in Brl Dia, 18-8 Stainless Steel Plain (Z1650)
- ZORO SELECT Wing Nuts, 10-32X1/2 LT TYP A COL, PK200, #10-32 Thread Size, Wing, Zinc Plated Steel, 1/2 in Lg (1108WA)
- ZORO SELECT Spring Pin, Sltd, 5/32x3/4in, 2750lb, PK100 (U51428.015.0075)
- ZORO SELECT Jam Nut, 1/2"-13, Carbon Steel, Grade A, Zinc Plated, 5/16 in Ht, 50 PK (U11360.050.0001)
- MIDWEST FASTENER T-Nut, 4 Prongs, M10, Steel, Zinc Plated, 13 mm Barrel Ht, 10 PK (72525)
- MIDWEST FASTENER T-Nut, 4 Prongs, M6, Steel, Zinc Plated, 12 mm Barrel Ht, 10 PK (72523)
- MIDWEST FASTENER T-Nut, 4 Prongs, M5, Steel, Zinc Plated, 8 mm Barrel Ht, 10 PK (72522)
- MIDWEST FASTENER T-Nut, #8-32, Steel, Zinc Plated, 1/4 in Barrel Ht, 16 PK (60892)
- MIDWEST FASTENER T-Nut, 3 Prongs, #8-32, Steel, Zinc Plated, 21 PK (60882)
- MIDWEST FASTENER T-Nut, 3 Prongs, 1/4"-20, Steel, Zinc Plated, 16 PK (60885)
- MIDWEST FASTENER T-Nut, 1/4"-20, Steel, Zinc Plated, 1/4 in Barrel Ht, 9 PK (60898)
- Midwest Fastener T-Nuts