Shop All T-Nuts
Midwest Fastener
T-Nut, 3 Prongs, 1/4"-20, Steel, Zinc Plated, 9/16 in Barrel Ht, 14 PK
Mfr # 60887
Zoro # G802506554
original price:
$8.59
9% off
new price: $7.75
/pk 14, $0.55/ea
Sold in multiples of 2 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Prongs 3
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Plated
- Barrel Height 9/16 in
Product Information
- Brand Midwest Fastener
- MFR # 60887
- Zoro # G802506554
- UPC # 738287608878
- Country of Origin China
- Category T-Nuts
Dimensions
Thread Size | 1/4"-20 |
Barrel Height | 9/16 in |
Drill Size | 5/16" |
Length 1 | 9/16" |
Details
Item | T-Nut |
Prongs | 3 |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Shape | Round |
Thread Direction | Right Hand |
Description
Tee nuts are generally used in soft wood to provide a stronger surface for a screw or bolt to mount into.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 9/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 31/64 in Ht, 25 PK (U51160.056.0002)
- ZORO SELECT Flange Nut, M12-1.75, Steel, Class 10, Zinc Yellow, 18 mm Hex Wd, 500 PK (M12D6923-10Y)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK5 (M51428.080.0070)
- HAMPTON 3/8 in. X 6 in. L Stainless Stainless Steel Eyebolt Nut Included (02-3456-453)
- MIDWEST FASTENER T-Nut, 3 Prongs, #8-32, Steel, Zinc Plated, 21 PK (60882)
- MIDWEST FASTENER T-Nut, #10-24, Steel, Zinc Plated, 5/16 in Barrel Ht, 13 PK (60893)
- MIDWEST FASTENER T-Nut, 4 Prongs, M6, Steel, Zinc Plated, 12 mm Barrel Ht, 10 PK (72523)
- MIDWEST FASTENER T-Nut, 3 Prongs, 1/4"-20, Steel, Zinc Plated, 16 PK (60885)
- MIDWEST FASTENER T-Nut, 3/8"-16, Steel, Zinc Plated, 7/16 in Barrel Ht, 6 PK (60897)
- MIDWEST FASTENER T-Nut, 4 Prongs, M10, Steel, Zinc Plated, 13 mm Barrel Ht, 10 PK (72525)
- ZORO SELECT T-Nut, 3 Prongs, 1/4"-20, Steel, Zinc Plated, 0.305 in Barrel Dia, 1/4 in Barrel Ht, 2000 PK (1404NT3)
- Midwest Fastener T-Nuts