Shop All T-Nuts
Midwest Fastener
T-Nut, 1/4"-20, Steel, Zinc Plated, 1/4 in Barrel Ht, 9 PK
Mfr # 60898
Zoro # G102506537
original price:
$9.95
5% off
new price: $9.45
/pk 9, $1.05/ea
Sold in multiples of 2 for $18.90
$18.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Barrel Height 1/4 in
- System of Measurement Inch
- Drill Size 5/16"
Product Information
- Brand Midwest Fastener
- MFR # 60898
- Zoro # G102506537
- UPC # 738287608984
- Country of Origin China
- Category T-Nuts
Dimensions
Thread Size | 1/4"-20 |
Barrel Height | 1/4 in |
Drill Size | 5/16" |
Length 1 | 1/4" |
Details
Item | T-Nut |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Shape | Clipped |
Thread Direction | Right Hand |
Description
Tee nuts are generally used in soft wood to provide a stronger surface for a screw or bolt to mount into.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 25PK XL Plaster Washer (41994)
- HERITAGE Lynch Pin, 3/16"x1-5/16", Zinc Yellow (LP-187-1312)
- ZORO SELECT Coupling Nut, 1"-8, Steel, Grade 5, Zinc Plated, 2-3/4 in Lg, 1-3/8 in Hex Wd, 2 PK (250193BG)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 35/64 in L, Steel Body, 250 PK (SD66BS200)
- MIDWEST FASTENER T-Nut, #8-32, Steel, Zinc Plated, 1/4 in Barrel Ht, 16 PK (60892)
- MIDWEST FASTENER T-Nut, 3/8"-16, Steel, Zinc Plated, 7/16 in Barrel Ht, 6 PK (60897)
- MIDWEST FASTENER T-Nut, 5/16"-18, Steel, Zinc Plated, 5/8 in Barrel Ht, 10 PK (60896)
- MIDWEST FASTENER T-Nut, 3 Prongs, 1/4"-20, Steel, Zinc Plated, 9/16 in Barrel Ht, 14 PK (60887)
- MIDWEST FASTENER T-Nut, 3 Prongs, 3/8"-16, Steel, Zinc Plated, 100 PK (03781)
- MIDWEST FASTENER T-Nut, 4 Prongs, M6, Steel, Zinc Plated, 12 mm Barrel Ht, 10 PK (72523)
- NEWPORT FASTENERS T-Nut, 4 Prongs, 5/16"-18, 18-8 Stainless Steel, 3/8 in Barrel Ht, 100 PK (220530-PR-100)
- Midwest Fastener T-Nuts