Shop All T-Nuts
Midwest Fastener
T-Nut, #10-24, Steel, Zinc Plated, 5/16 in Barrel Ht, 13 PK
Mfr # 60893
Zoro # G502506526
product price: $8.99
/pk 13, $0.69/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Barrel Height 5/16 in
- System of Measurement Inch
- Drill Size 15/16"
Product Information
- Brand Midwest Fastener
- MFR # 60893
- Zoro # G502506526
- UPC # 738287608939
- Country of Origin China
- Category T-Nuts
Dimensions
Thread Size | #10-24 |
Barrel Height | 5/16 in |
Drill Size | 15/16" |
Length 1 | 5/16" |
Details
Item | T-Nut |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Shape | Round |
Thread Direction | Right Hand |
Description
Tee nuts are generally used in soft wood to provide a stronger surface for a screw or bolt to mount into.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 50 PK (00664)
- ZORO SELECT Split Lock Washer, For Screw Size M3.5 Stainless Steel, Plain Finish, 50 PK (M51450.035.0001)
- CSH Wood Screw, #8, 2-1/2 in, Black Stainless Steel Washer Head Square Drive, 2500 PK (0.RWSC08212B17)
- ARROW FASTENER Flat Washer, Fits Bolt Size 3/16" , Aluminum 30 PK (WA3/16)
- MIDWEST FASTENER T-Nut, 3/8"-16, Steel, Zinc Plated, 7/16 in Barrel Ht, 6 PK (60897)
- MIDWEST FASTENER T-Nut, #10-32, Steel, Zinc Plated, 5/16 in Barrel Ht, 16 PK (60894)
- MIDWEST FASTENER T-Nut, 1/4"-20, Steel, Zinc Plated, 5/16 in Barrel Ht, 13 PK (60895)
- MIDWEST FASTENER T-Nut, 3 Prongs, 1/4"-20, 18-8 Stainless Steel, 5/16 in Barrel Ht, 10 PK (68483)
- MIDWEST FASTENER T-Nut, 4 Prongs, M10, Steel, Zinc Plated, 13 mm Barrel Ht, 10 PK (72525)
- MIDWEST FASTENER T-Nut, 3 Prongs, #8-32, Steel, Zinc Plated, 21 PK (60882)
- KANEBRIDGE T-Nut, 4 Prongs, 3/8"-16, Zinc Plated (3707NT4)
- Midwest Fastener T-Nuts