Shop All Structural Bolts
Midwest Fastener
Structural Bolt, Zinc Plated Steel, 3 1/2 in L, 10 PK
Mfr # 51784
Zoro # G202519062
product price: $9.15
/pk 10, $0.92/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Fastener Length 3 1/2 in
- Material Steel
- Finish Zinc Plated
- Thread Style No Thread
Product Information
- Brand Midwest Fastener
- MFR # 51784
- Zoro # G202519062
- UPC # 738287517842
- Country of Origin Unknown
- Category Structural Bolts
Dimensions
Fastener Length | 3 1/2 in |
Length 1 | 3-1/2" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Zinc Plated |
Thread Style | No Thread |
Item | Structural Bolt |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANGLO AMERICAN TOOLS UNIV EXT/INT 6PC THREAD REPAIR KIT (NES1025)
- MIDWEST FASTENER 1/4"-20 x 1/4" Steel Coarse Thread Slotted Headless Set Screws 20PK (71561)
- NEWPORT FASTENERS #10-32 x 3/8 in Slotted Truss Machine Screw, Zinc Plated Steel, 8000 PK (125413-8000)
- ZORO SELECT Push-In Rivet, Dome Head, 0.7813 in Dia., 469/500 in L, Plastic Body, 25 PK (5RKW1)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 2 1/4 in L, 25 PK (U04211.050.0225)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 5 1/2 in L, 10 PK (U04006.062.0550)
- NEWPORT FASTENERS Grade A490, 1"-8 Structural Bolt, Plain Stainless Steel, 3 1/2 in L, 110 PK (435752-BR-110)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 6 1/2 in L, 5 PK (U04005.087.0650)
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Hot Dipped Galvanized Steel, 3 1/2 in L, 5 PK (U04211.125.0350)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 2 1/2 in L, 10 PK (U04005.075.0250)
- Midwest Fastener Structural Bolts