Shop All Lock Nuts
Midwest Fastener
Stover Lock Nut, M8-1.25, Steel, Class 8, Zinc Plated, 35 PK
Mfr # 72962
Zoro # G502526678
product price: $14.99
/pk 35, $0.43/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Type Stover
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Standards DIN 980
Product Information
- Brand Midwest Fastener
- MFR # 72962
- Zoro # G502526678
- UPC # 738287729627
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | M8-1.25 |
Diameter 2 | 15mm |
Details
Item | Lock Nut |
Lock Type | Stover |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
Standards | DIN 980 |
System of Measurement | Metric |
Thread Type | Coarse |
Thickness | 7.8mm |
Driver Type | #13 Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, Steel, 16 x 100mm (M39011.160.0100)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 2 1/4 in L, Steel Blue Ruspert, 100 PK (U70525.025.0225)
- ZORO SELECT Carriage Bolt, 1/4-20, 3 in., PK50 (U08305.025.0300)
- ZORO SELECT Wing Nut, 1/4"-20, Zinc Alloy, Zinc Plated, 19/64 in Ht, 1-1/4 in Max Wing Span, 20 PK (4CAR7)
- MIDWEST FASTENER Stover Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 20 PK (72964)
- MIDWEST FASTENER Stover Lock Nut, M16-2.00, Steel, Class 8, Zinc Plated, 5 PK (72966)
- MIDWEST FASTENER Stover Lock Nut, M14-2.00, Steel, Class 8, Zinc Plated, 8 PK (72965)
- MIDWEST FASTENER External Tooth Lock Washer Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, 25 PK (33782)
- MIDWEST FASTENER Free Spinning Washer Lock Nut, 5/16"-18, Steel, Zinc Plated, 50 PK (09650)
- MIDWEST FASTENER Serrated Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, 15 PK (33761)
- ZORO SELECT Nylon Insert Lock Nut, M36-4.00, Steel, Class 8, Yellow Zinc, 36 mm Ht, 2 PK (M12350.360.0001)
- Midwest Fastener Lock Nuts