Shop All Lock Nuts
Midwest Fastener
Stover Lock Nut, M14-2.00, Steel, Class 8, Zinc Plated, 8 PK
Mfr # 72965
Zoro # G802526774
product price: $10.59
/pk 8, $1.32/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Type Stover
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Standards DIN 980
Product Information
- Brand Midwest Fastener
- MFR # 72965
- Zoro # G802526774
- UPC # 738287729658
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | M14-2.00 |
Diameter 2 | 25mm |
Details
Item | Lock Nut |
Lock Type | Stover |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
Standards | DIN 980 |
System of Measurement | Metric |
Thread Type | Coarse |
Thickness | 14mm |
Driver Type | #22 Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internally-Threaded Stud, 1/2"-20 Thread to 1/2"-20 Thread, 6 in, Aluminum, Plain Finish, Hex (LINKT164)
- LINDSTROM Not Graded, M5 Hex Head Cap Screw, Plain Stainless Steel, 45 mm L, 50 PK (HC3XX05045-050P1)
- MKT FASTENING Sup-R-Drop Flush Embedment Anchor, 1" Dia, 3-3/16" L, 18-8 Stainless Steel Plain, 5 PK (1334SS0)
- UNICORP Knurled Thumb Nut, 9/16", Rnd, 1/4-20 Th (THN5007-M01-F16-0420)
- MIDWEST FASTENER Stover Lock Nut, M16-2.00, Steel, Class 8, Zinc Plated, 5 PK (72966)
- MIDWEST FASTENER Stover Lock Nut, M8-1.25, Steel, Class 8, Zinc Plated, 35 PK (72962)
- MIDWEST FASTENER Stover Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 20 PK (72964)
- MIDWEST FASTENER Nylon Insert Lock Nut, M14-2.00, Steel, Class 8, Yellow Zinc, 6 PK (31646)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, 12 PK (78985)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 8, Yellow Zinc, 50 PK (08206)
- MIDWEST FASTENER Nylon Insert Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 5 PK (76087)
- Midwest Fastener Lock Nuts