Shop All Lock Nuts
Midwest Fastener
Stover Lock Nut, M10-1.00, Steel, Class 8, Zinc Plated, 5 PK
Mfr # 933341
Zoro # G502526906
product price: $6.49
/pk 5, $1.30/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Type Stover
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Standards DIN 980
Product Information
- Brand Midwest Fastener
- MFR # 933341
- Zoro # G502526906
- UPC # 719199333416
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | M10-1.00 |
Diameter 2 | 19mm |
Details
Item | Lock Nut |
Lock Type | Stover |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
Standards | DIN 980 |
System of Measurement | Metric |
Thread Type | Fine |
Thickness | 9.7mm |
Driver Type | #17 Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M8-1.00 Hex Head Cap Screw, Black Oxide Steel, 90 mm L, 50 PK (M04160.080.0090)
- ZORO SELECT External-E Retaining Ring, Steel Plain Finish, 3/32 in Shaft Dia, 50 PK (U36200.009.0001)
- L.H. DOTTIE Insulated Cable Staples, 1-3/8 in Leg L, Carbon Steel, 3000 PK (PLX75P)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Black Phosphate Steel, 1-1/2 in L, 70 PK (B04132.062.0250)
- MIDWEST FASTENER Stover Lock Nut, M14-1.50, Steel, Class 8, Zinc Plated, 3 PK (933346)
- MIDWEST FASTENER Stover Lock Nut, M12-1.50, Steel, Class 8, Zinc Plated, 4 PK (933345)
- MIDWEST FASTENER Stover Lock Nut, M8-1.00, Steel, Class 8, Zinc Plated, 6 PK (933343)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 8 PK (60556)
- MIDWEST FASTENER Lock Nut, 5/8"-18, 18-8 Stainless Steel, Not Graded, 4 PK (77007)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 8, Yellow Zinc, 15 PK (51873)
- G.L. HUYETT Lock Nut, 1-5/8"-16, Steel, Plain (NI-08)
- Midwest Fastener Lock Nuts