Shop All Lock Nuts
Midwest Fastener
Standard Hex Top Lock Lock Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 4 PK
Mfr # 64527
Zoro # G302526731
product price: $6.65
/pk 4, $1.66/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Lock Type Standard Hex Top Lock
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Coarse
Product Information
- Brand Midwest Fastener
- MFR # 64527
- Zoro # G302526731
- UPC # 738287645279
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 3/4"-10 |
Diameter 2 | 1-7/32" |
Details
Item | Lock Nut |
Lock Type | Standard Hex Top Lock |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 21/32" |
Driver Type | 1-1/8" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, #6 x 1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF0-600250-100P)
- MIDWEST FASTENER Lag Screw, 5/16 in, 5 in, Stainless Steel, Hex Hex Drive, 25 PK (51891)
- BUILDRIGHT Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 1785 PK (09827)
- MIDWEST FASTENER Machine Screw Nut, #10-32, Brass, 100 PK (03765)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 100 PK (09730)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 12 PK (64522)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 100 PK (09732)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/16"-24, Steel, Black Chrome, 6 PK (34133)
- MIDWEST FASTENER Nylon Insert Lock Nut, #10-32, Steel, Grade 2, Zinc Plated, 16 PK (60555)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, Polished, 3 PK (33396)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/2"-13, Steel, Grade C, Yellow Zinc, 1/4 in Ht, 25 PK (U12920.050.0001)
- Midwest Fastener Lock Nuts