Shop All Square Washers
Midwest Fastener
Square Washer, Fits Bolt Size 1/2 in Steel, Galvanized Finish, 77 PK
Mfr # 09859
Zoro # G302506856
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Galvanized
- For Screw Size 1/2 in
- Outside Diameter 3 in
- Minimum Thickness 1/8 in
Product Information
- Brand Midwest Fastener
- MFR # 09859
- Zoro # G302506856
- UPC # 738287098594
- Country of Origin China
- Category Square Washers
Dimensions
For Screw Size | 1/2 in |
Outside Diameter | 3 in |
Inside Diameter | 1/2 in |
Length 1 | 3" |
Details
Item | Square Washer |
Material | Steel |
Finish | Galvanized |
Minimum Thickness | 1/8 in |
System of Measurement | Inch |
Material Grade/Class | Grade 2 |
Description
A square washer is used to decrease tension by increasing the surface area of the contact point.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A RAYMOND TINNERMAN Pushnut 17/32 x .066"Stud, dia.1/4 ZM3 (EFPOR-PS250085-598/B)
- ZORO SELECT Round Rivet Washer, 5/32 in ID, 7/16 in OD, Aluminum, Plain Finish, 500 PK (U34363.015.0043)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 25 PK (U07410.037.0200)
- ZORO SELECT Oversized Key Stock, 36 in L, 3/16 in W, 3/16 in H, Carbon Steel (WWG350187018736)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 1/2 in Steel, Galvanized Finish, 25 PK (09857)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 1/2 in Steel, Plain Finish, 16 PK (50259)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 5/8 in Steel, Galvanized Finish, 25 PK (09426)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 5/8 in Steel, Galvanized Finish, 25 PK (53285)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 5/8 in Steel, Plain Finish, 16 PK (50261)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 1/2 in Steel, Galvanized Finish, 16 PK (53288)
- ZORO SELECT Square Washer, Fits Bolt Size 3/4 in Low Carbon Steel, Zinc Plated Finish (Z8958-ZN)
- Midwest Fastener Square Washers