Shop All U-Bolts
Midwest Fastener
Square U-Bolt, 3/8"-16, 4 in Wd, 6 in Ht, Zinc Plated Steel, 10 PK
Mfr # 52288
Zoro # G602506082
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Inside Width/Diameter 4 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Midwest Fastener
- MFR # 52288
- Zoro # G602506082
- UPC # 738287522884
- Country of Origin China
- Category U-Bolts
Dimensions
Thread Size | 3/8"-16 |
Inside Height | 6 in |
Inside Width/Diameter | 4 in |
Details
Item | Square U-Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #4 x 5/8 in, 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (05152)
- ZORO SELECT Shoulder Screw, 3/4"-10 Thr Sz, 1 in Thr Lg, 2 3/4 in Shoulder Lg, 18-8 Stainless Steel (STR60101C44)
- BUILDRIGHT Drywall Screw, #10 x 6 in, Steel, Flat Head Phillips Drive, 160 PK (08104)
- ZORO SELECT Pin, Steel, 2mm dia., PK50 (M39070.020.0016)
- MIDWEST FASTENER Square U-Bolt, 3/8"-16, 4 in Wd, 5 in Ht, Zinc Plated Steel, 10 PK (52287)
- MIDWEST FASTENER Square U-Bolt, 3/8"-16, 4 in Wd, 3 in Ht, Zinc Plated Steel, 10 PK (52286)
- MIDWEST FASTENER Round U-Bolt, 5/16"-18, 1-3/4 in Wd, 3 in Ht, Plain 18-8 Stainless Steel, 10 PK (52277)
- MIDWEST FASTENER Round U-Bolt, 5/16"-18, 2-1/2 in Wd, 3-1/2 in Ht, Zinc Plated Steel, 10 PK (52269)
- MIDWEST FASTENER Round U-Bolt, 1/4"-20, 1 in Wd, 1-3/4 in Ht, Zinc Plated Steel, 10 PK (52259)
- MIDWEST FASTENER Round U-Bolt, 1/4"-20, 1 in Wd, 1-3/4 in Ht, Plain 18-8 Stainless Steel, 10 PK (52273)
- ZORO SELECT Standard U-Bolt, 5/8"-11, 6 3/4 in Wd, 9 1/2 in Ht, Zinc Plated Steel (U17273.062.0600)
- Midwest Fastener U-Bolts