Shop All Square Head Bolts
Midwest Fastener
Square Head Bolt, Steel, Grade 2, Zinc Plated, 5/16"-18 Thread Size, 3" Lg, 10 PK
Mfr # 71708
Zoro # G102506889
product price: $6.15
/pk 10, $0.62/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/16"-18
- Material Steel
- Finish Zinc Plated
- Thread Type Coarse
Product Information
- Brand Midwest Fastener
- MFR # 71708
- Zoro # G102506889
- UPC # 738287717082
- Country of Origin China
- Category Square Head Bolts
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 3" |
Diameter | 5/16" |
Details
System of Measurement | Inch |
Material Grade/Class | Grade 2 |
Material | Steel |
Finish | Zinc Plated |
Thread Type | Coarse |
Item | Square Head Bolt |
Head Type | External Square |
Head Style | Square (1/2" Wrench) |
Description
A square head bolt has a four-sided head. Compared to standard hex bolts, square bolts have a greater surface in contact with the part being fastened, and therefore provide greater resistance to loosening (though also greater resistance to tightening). Square bolts are typically mated with square-headed nuts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Nylon 30 PK (70184)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 3/4 in Stainless Steel, Plain Finish, 5 PK (U51462.075.0001)
- ZORO SELECT 5/16"-18 x 2-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.031.0250)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 5-1/2 in L, 10 PK (U55000.037.0550)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 5/16"-18 Thread Size, 4" Lg, 10 PK (71711)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 5/16"-18 Thread Size, 2" Lg, 10 PK (71706)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 5/16"-18 Thread Size, 1" Lg, 10 PK (71701)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 1/4"-20 Thread Size, 4" Lg, 5 PK (39748)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 5/16"-18 Thread Size, 1-1/2" Lg, 10 PK (71704)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 5/16"-18 Thread Size, 1-1/4" Lg, 10 PK (71702)
- MIDWEST FASTENER Square Head Bolt, Steel, Zinc Plated, 5/16"-18 Thread Size, 1-1/4" Lg, 4 PK (69427)
- Midwest Fastener Square Head Bolts