Shop All Square Head Bolts
Midwest Fastener
Square Head Bolt, Steel, Grade 2, Zinc Plated, 5/16"-18 Thread Size, 1" Lg, 10 PK
Mfr # 71701
Zoro # G902506898
original price:
$7.89
5% off
new price: $7.49
/pk 10, $0.75/ea
Sold in multiples of 3 for $22.47
$22.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/16"-18
- Material Steel
- Finish Zinc Plated
- Thread Type Coarse
Product Information
- Brand Midwest Fastener
- MFR # 71701
- Zoro # G902506898
- UPC # 738287717013
- Country of Origin China
- Category Square Head Bolts
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1" |
Diameter | 5/16" |
Details
System of Measurement | Inch |
Material Grade/Class | Grade 2 |
Material | Steel |
Finish | Zinc Plated |
Thread Type | Coarse |
Item | Square Head Bolt |
Head Type | External Square |
Head Style | Square (1/2" Wrench) |
Description
A square head bolt has a four-sided head. Compared to standard hex bolts, square bolts have a greater surface in contact with the part being fastened, and therefore provide greater resistance to loosening (though also greater resistance to tightening). Square bolts are typically mated with square-headed nuts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wing Nut, 1/4"-20, Stainless Steel, 50 PK (50703)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Stainless Steel, Plain Finish, 5 PK (U55450.100.0001)
- ZORO SELECT Coupling Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 7/8 in Lg, 3/8 in Hex Wd, 10 PK (1HY24)
- NEWPORT FASTENERS #6-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 1/2 in Length, 100 PK (292692-100)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 5/16"-18 Thread Size, 3" Lg, 10 PK (71708)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 5/16"-18 Thread Size, 1-1/2" Lg, 10 PK (71704)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 5/16"-18 Thread Size, 1-3/8" Lg, 10 PK (71703)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 3/8"-16 Thread Size, 1-3/4" Lg, 10 PK (71724)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 3/8"-16 Thread Size, 4" Lg, 10 PK (71728)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 5/16"-18 Thread Size, 4" Lg, 10 PK (71711)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 5/16"-18 Thread Size, 1-1/4" Lg, 10 PK (71702)
- Midwest Fastener Square Head Bolts