Shop All Square Head Bolts
Midwest Fastener
Square Head Bolt, Steel, Grade 2, Zinc Plated, 3/8"-16 Thread Size, 1-1/4" Lg, 10 PK
Mfr # 71722
Zoro # G202506901
product price: $4.95
/pk 10, $0.50/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-16
- Material Steel
- Finish Zinc Plated
- Thread Type Coarse
Product Information
- Brand Midwest Fastener
- MFR # 71722
- Zoro # G202506901
- UPC # 738287717228
- Country of Origin China
- Category Square Head Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1-1/4" |
Diameter | 3/8" |
Details
System of Measurement | Inch |
Material Grade/Class | Grade 2 |
Material | Steel |
Finish | Zinc Plated |
Thread Type | Coarse |
Item | Square Head Bolt |
Head Type | External Square |
Head Style | Square (9/16" Wrench) |
Description
A square head bolt has a four-sided head. Compared to standard hex bolts, square bolts have a greater surface in contact with the part being fastened, and therefore provide greater resistance to loosening (though also greater resistance to tightening). Square bolts are typically mated with square-headed nuts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thin Hex Nut, M14-2.00, Steel, Class 4, Zinc Plated, 7 mm Ht, 50 PK (M11360.140.0001)
- ZORO SELECT Coupling Nut Reducer, 3/4"-10 and 1/2"-13, Steel, Grade 2, Zinc Plated, 1-1/2 in Lg, 1 in Hex Wd (250693BG)
- J.W. WINCO GN433-34-M6-30-MT Wing Screw (433-34-M6-30-MT)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/8"-18, Black Oxide Finish (36384)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 3/8"-16 Thread Size, 1" Lg, 10 PK (71721)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 3/8"-16 Thread Size, 1-3/4" Lg, 10 PK (71724)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 3/8"-16 Thread Size, 4" Lg, 10 PK (71728)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 1/4"-20 Thread Size, 1" Lg, 15 PK (39741)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 3/8"-16 Thread Size, 2" Lg, 10 PK (71725)
- MIDWEST FASTENER Square Head Bolt, 18-8 Stainless Steel, 1/4"-20 Thread Size, 3/4" Lg, 50 PK (53702)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M10-1.50 Thread Size, 80 mm Lg, 50 PK (M01030.100.0080)
- Midwest Fastener Square Head Bolts