Shop All Square Head Bolts
Midwest Fastener
Square Head Bolt, 18-8 Stainless Steel, 1/4"-20 Thread Size, 3/4" Lg, 50 PK
Mfr # 53702
Zoro # G802506905
product price: $31.19
/pk 50, $0.62/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Material 18-8 Stainless Steel
- Thread Style Fully Threaded
- Thread Type Coarse
Product Information
- Brand Midwest Fastener
- MFR # 53702
- Zoro # G802506905
- UPC # 738287537024
- Country of Origin China
- Category Square Head Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3/4" |
Diameter 1 | 1/4" |
Diameter 2 | 1/2" |
Details
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Thread Style | Fully Threaded |
Thread Type | Coarse |
Item | Square Head Bolt |
Head Type | External Square |
Head Style | Square (7/16" Wrench) |
Description
A square head bolt has a four-sided head. Compared to standard hex bolts, square bolts have a greater surface in contact with the part being fastened, and therefore provide greater resistance to loosening (though also greater resistance to tightening). Square bolts are typically mated with square-headed nuts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 25 PK (50455)
- MIDWEST FASTENER Washer Fender Zn 1/4X1 (03928)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 4-3/4" L, Steel Zinc Plated, 20 PK (7576AWG)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 5 PK (N04104.075.0350)
- MIDWEST FASTENER Square Head Bolt, 18-8 Stainless Steel, 1/4"-20 Thread Size, 1" Lg, 50 PK (53703)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 3/8"-16 Thread Size, 1" Lg, 10 PK (71721)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 5/16"-18 Thread Size, 1-1/2" Lg, 10 PK (71704)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 3/8"-16 Thread Size, 2" Lg, 10 PK (71725)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 1/4"-20 Thread Size, 4" Lg, 5 PK (39748)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 1/4"-20 Thread Size, 1" Lg, 15 PK (39741)
- SUBURBAN BOLT AND SUPPLY Square Head Bolt, Steel, Grade 8, Plain, #1-8 Thread Size, 16" Lg (A03710016008)
- Midwest Fastener Square Head Bolts