Shop All Spring Nuts & Cage Nuts
Midwest Fastener
Spring Nut, 3/32", 10 PK
Mfr # 38682
Zoro # G002528585
product price: $7.29
/pk 10, $0.73/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/32"
- Minimum Panel Thickness 0.025 in
- Maximum Panel Thickness 0.175 in
- System of Measurement Inch
- Diameter 3/32"
Product Information
- Brand Midwest Fastener
- MFR # 38682
- Zoro # G002528585
- UPC # 738287386820
- Country of Origin Unknown
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | 3/32" |
Diameter | 3/32" |
Length 1 | .025" to .175" |
Details
Item | Spring Nut |
Minimum Panel Thickness | 0.025 in |
Maximum Panel Thickness | 0.175 in |
System of Measurement | Inch |
Style | Barrel |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 3-1/2 in L, 5 PK (U51010.050.0350)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1/2 in Slotted Hex Machine Screw, Plain Stainless Steel (A2300160032HW)
- ZORO SELECT Sleeve Anchor, 1/4" Dia., 1-3/8" L, Stainless Steel Plain, 100 PK (U09150.025.0137)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M51030.050.0012)
- MIDWEST FASTENER Cage Nut, M6-1.00, Steel, Not Graded, Zinc Plated Finish (76291)
- MIDWEST FASTENER Spring Nut, #10-24, J Shape, Steel, Zinc Plated Finish, 16 PK (61632)
- MIDWEST FASTENER Spring Nut, 1/4"-20, Flat Shape, Steel, Zinc Plated Finish, 60 PK (61625)
- MIDWEST FASTENER Cage Nut, 1/4"-20, Steel, Not Graded, Zinc Plated Finish (76285)
- MIDWEST FASTENER Cage Nut, #10-32, Steel, Not Graded, Zinc Plated Finish (76283)
- MIDWEST FASTENER Cage Nut, #10-24, Steel, Not Graded, Zinc Plated Finish (76282)
- HERITAGE INDUSTRIAL Cage Nut, M5-0.80, Zinc Clear Trivalent Finish (EFCN-D07941-M508-3B)
- Midwest Fastener Spring Nuts & Cage Nuts