Shop All Spring Nuts & Cage Nuts
Midwest Fastener
Spring Nut, 1/8", 8 PK
Mfr # 38684
Zoro # G302528803
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/8"
- Minimum Panel Thickness 0.038 in
- Maximum Panel Thickness 0.044 in
- System of Measurement Inch
- Length 1 .038" to .044"
Product Information
- Brand Midwest Fastener
- MFR # 38684
- Zoro # G302528803
- UPC # 738287386844
- Country of Origin Unknown
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | 1/8" |
Length 1 | .038" to .044" |
Diameter | 1/8" |
Details
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 3/8"-16 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-3/8X2.0DSL)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 4 1/2 in Bore Dia. (U36050.450.0001)
- ZORO SELECT A307A, 1/2 in Hex Head Cap Screw, Zinc Plated Steel, 1 1/4 in L, 50 PK (494085-PG)
- ZORO SELECT Wing Nut, 5/8"-11, Stainless Steel, Plain, 1.44 in Ht, 2.76 in Max Wing Span (U51810.062.0001)
- MIDWEST FASTENER Spring Nut, 1/4", 6 PK (38693)
- MIDWEST FASTENER Cage Nut, 1/4"-20, Steel, Not Graded, Zinc Plated Finish (76285)
- MIDWEST FASTENER Spring Nut, #8-32, J Shape, Steel, Zinc Plated Finish, 16 PK (61631)
- MIDWEST FASTENER Cage Nut, 1/4"-20, Steel, Not Graded, Zinc Plated Finish (76286)
- MIDWEST FASTENER Spring Nut, #8-32, U Shape, Steel, Zinc Plated Finish, 20 PK (61626)
- MIDWEST FASTENER Spring Nut, #4-40, Flat Shape, Steel, Zinc Plated Finish, 60 PK (61621)
- A RAYMOND TINNERMAN Cage Nut, 5/16"-18, Zinc Electroplate Finish (EFCN-D07953-5618-3B/B)
- Midwest Fastener Spring Nuts & Cage Nuts