Shop All Spring Nuts & Cage Nuts
Midwest Fastener
Spring Nut, 1/4"-20, U Shape, Steel, Not Graded, Zinc Plated Finish
Mfr # 61628
Zoro # G402528604
product price: $8.69
/pk 12, $0.72/ea
Sold in multiples of 2 for $17.38
$17.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Nut Shape U
- Nut Material Steel
- Nut Finish Zinc Plated
- System of Measurement Inch
- Diameter 1/4"
Product Information
- Brand Midwest Fastener
- MFR # 61628
- Zoro # G402528604
- UPC # 738287616286
- Country of Origin Unknown
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | 1/4"-20 |
Diameter | 1/4" |
Details
Item | Spring Nut |
Nut Shape | U |
Nut Material | Steel |
Material Grade/Class | Not Graded |
Nut Finish | Zinc Plated |
System of Measurement | Inch |
Style | U |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 2-1/2, PK10 (U39000.289.0250)
- BUILDRIGHT Deck Screw, #8 x 2-1/2 in, Steel, Flat Head, Square Drive, 109 PK (07740)
- DANCO 1/4 in. D Rubber Washer (36812B)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 25 PK (U51000.031.0300)
- MIDWEST FASTENER Cage Nut, #10-24, Steel, Not Graded, Zinc Plated Finish (76282)
- MIDWEST FASTENER Cage Nut, #10-32, Steel, Not Graded, Zinc Plated Finish (76283)
- MIDWEST FASTENER Spring Nut, 1/4"-20, Flat Shape, Steel, Zinc Plated Finish, 60 PK (61625)
- MIDWEST FASTENER Spring Nut, #4-40, Flat Shape, Steel, Zinc Plated Finish, 60 PK (61621)
- MIDWEST FASTENER Spring Nut, #8-32, U Shape, Steel, Zinc Plated Finish, 20 PK (61626)
- MIDWEST FASTENER Spring Nut, #4, Flat Shape, Steel, Zinc Plated Finish, 60 PK (61634)
- A RAYMOND TINNERMAN Spring Nut, 1/4"-20, U Shape, Zinc Plated Finish (EFUN-LUGS142059-3963/B)
- Midwest Fastener Spring Nuts & Cage Nuts