Shop All Spring Nuts & Cage Nuts
Midwest Fastener
Spring Nut, #10, Flat Shape, Steel, Zinc Plated Finish, 40 PK
Mfr # 61637
Zoro # G602528572
product price: $12.65
/pk 40, $0.32/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Shape Flat
- Nut Material Steel
- Nut Finish Zinc Plated
- System of Measurement Inch
- Diameter #10
Product Information
- Brand Midwest Fastener
- MFR # 61637
- Zoro # G602528572
- UPC # 738287616378
- Country of Origin Unknown
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | #10 |
Diameter | #10 |
Details
Item | Spring Nut |
Nut Shape | Flat |
Nut Material | Steel |
Nut Finish | Zinc Plated |
System of Measurement | Inch |
Style | Flat |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 10-24 x 1-1/4in Partition Size Sex Bolt Set - One Way - Truss Head - 18-8 Stainless Steel - 100 Pack (5X.102114PS)
- NEWPORT FASTENERS #2-56 x 1/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 5000 PK (286906-BR-5000)
- ZORO SELECT Binding Barrel, #8-32, 2 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 25 PK (5MB96)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 5 PK (U51050.062.0200)
- MIDWEST FASTENER Spring Nut, #4, Flat Shape, Steel, Zinc Plated Finish, 60 PK (61634)
- MIDWEST FASTENER Spring Nut, #10-24, Flat Shape, Steel, Zinc Plated Finish, 60 PK (61624)
- MIDWEST FASTENER Spring Nut, #4-40, Flat Shape, Steel, Zinc Plated Finish, 60 PK (61621)
- MIDWEST FASTENER Spring Nut, 1/4"-20, U Shape, Steel, Not Graded, Zinc Plated Finish (61628)
- MIDWEST FASTENER Spring Nut, 1/4"-20, Flat Shape, Steel, Zinc Plated Finish, 60 PK (61625)
- MIDWEST FASTENER Spring Nut, 3/32", 10 PK (38682)
- ZORO SELECT Spring Nut, #6, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAZ2)
- Midwest Fastener Spring Nuts & Cage Nuts