Shop All Split Lock Washers
Midwest Fastener
Split Lock Washer, For Screw Size 8 mm Steel, Zinc Plated Finish, 40 PK
Mfr # 73706
Zoro # G402526297
product price: $5.75
/pk 40, $0.14/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Outside Diameter 15 mm
- Minimum Thickness 2.10 mm
- System of Measurement Metric
Product Information
- Brand Midwest Fastener
- MFR # 73706
- Zoro # G402526297
- UPC # 738287737066
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | 8 mm |
Outside Diameter | 15 mm |
Inside Diameter | 8 mm |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 2.10 mm |
System of Measurement | Metric |
Material Grade/Class | Class 8 |
Application | Nuts and Bolts |
Style | Medium Split |
Specifications | DIN 127 |
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT A307A, 7/16 in Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (494074-PG)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 4 1/2 in L, Flat Head, Carbon Steel, Plain (U01038.062.0450)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 50 PK (U07040.037.0075)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 25 PK (U51010.025.0300)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5 mm Steel, Zinc Plated Finish, 100 PK (06857)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 12 mm Steel, Zinc Plated Finish, 30 PK (73708)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #14 Steel, Galvanized Finish, 100 PK (05635)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1 in Steel, Zinc Yellow Finish, 5 PK (08224)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Yellow Finish, 20 PK (65523)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Yellow Finish, 15 PK (65525)
- ZORO SELECT Split Lock Washer, For Screw Size #4 Steel, Cadmium Finish, 5000 PK (MS35338-40CD)
- Midwest Fastener Split Lock Washers