Shop All Split Lock Washers
Midwest Fastener
Split Lock Washer, For Screw Size 7/8 in Steel, Zinc Yellow Finish, 6 PK
Mfr # 65531
Zoro # G102526559
product price: $6.69
/pk 6, $1.12/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- For Screw Size 7/8 in
- Outside Diameter 1-15/32 in
- Minimum Thickness 1/4 in
Product Information
- Brand Midwest Fastener
- MFR # 65531
- Zoro # G102526559
- UPC # 738287655315
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | 7/8 in |
Outside Diameter | 1-15/32 in |
Inside Diameter | 7/8 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 1/4 in |
System of Measurement | Inch |
Material Grade/Class | Grade 8 |
Application | Nuts and Bolts |
Style | Medium Split |
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #10 , Steel Chrome Plated Finish, 10 PK (74348)
- ZORO SELECT Dowel Pin, Alloy Stl, 3/8x2 L, PK25 (2ME24)
- ZORO SELECT Fully Threaded Rod, M24-3mm, 1 m, Steel, Class 4.8, Plain Finish (M20200.240.1000)
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length (3066)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 10 mm 18-8 Stainless Steel, Plain Finish, 20 PK (38966)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 12 mm Steel, Zinc Plated Finish, 12 PK (77205)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 25 PK (50725)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 9/16 in Steel, Zinc Plated Finish, 25 PK (50724)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #14 Steel, Zinc Yellow Finish, 50 PK (08215)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Plated Finish, 5 PK (77231)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Yellow Finish, 10 PK (65527)
- Midwest Fastener Split Lock Washers