Shop All Split Lock Washers
Midwest Fastener
Split Lock Washer, For Screw Size 6 mm Steel, Zinc Plated Finish, 25 PK
Mfr # 77202
Zoro # G402526532
original price:
$5.69
9% off
new price: $5.15
/pk 25, $0.21/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Outside Diameter 9.8 mm
- Minimum Thickness 0.60 mm
- System of Measurement Metric
Product Information
- Brand Midwest Fastener
- MFR # 77202
- Zoro # G402526532
- UPC # 738287772029
- Country of Origin United States
- Category Split Lock Washers
Dimensions
For Screw Size | 6 mm |
Outside Diameter | 9.8 mm |
Inside Diameter | 6 mm |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.60 mm |
System of Measurement | Metric |
Style | Safety |
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Self Locking Thread Insert, M6-1.00 Int Thrd Sz, Carbon Steel (450-6)
- L.H. DOTTIE Flat Washer, Fits Bolt Size #6 , Unhardened Carbon Steel Zinc Plated Finish, 100 PK (FW6)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Black Oxide Finish, 25 PK (U37000.043.0001)
- MIDWEST FASTENER 7/16"-14 Hex Head Cap Screw, 18-8 Stainless Steel, 3 in L, 3 PK (39004)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 8 mm Steel, Zinc Plated Finish, 25 PK (77203)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 12 mm Steel, Zinc Plated Finish, 12 PK (77205)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 16 mm Steel, Zinc Plated Finish, 6 PK (77207)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #8 18-8 Stainless Steel, Plain Finish, 100 PK (05336)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 7/8 in Steel, Zinc Yellow Finish, 6 PK (65531)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Steel, Galvanized Finish, 40 PK (35462)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 50 PK (LWXIS0500USA-050BX)
- Midwest Fastener Split Lock Washers