Shop All Split Lock Washers
Midwest Fastener
Split Lock Washer, For Screw Size 5/16 in Steel, Galvanized Finish, 100 PK
Mfr # 05636
Zoro # G802526378
product price: $7.39
/pk 100, $0.07/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Galvanized
- Minimum Thickness 3/32 in
- System of Measurement Inch
- Inside Diameter 5/16 in
Product Information
- Brand Midwest Fastener
- MFR # 05636
- Zoro # G802526378
- UPC # 738287056365
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | 5/16 in |
Outside Diameter | 19/32 in |
Inside Diameter | 5/16 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Galvanized |
Minimum Thickness | 3/32 in |
System of Measurement | Inch |
Material Grade/Class | Grade 2 |
Application | Nuts and Bolts |
Style | Medium Split |
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 3 in, Steel, Black Oxide, 2 PK (40353)
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 3/8 in L, Stainless Steel Plain, 3/16" Hex W (FC2055-440-SS)
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 2 ft, Steel, Grade A, Plain Finish (U20200.056.2400)
- ZORO SELECT Class 10.9, M14-1.50 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 25 PK (M04160.140.0100)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1/2 in Steel, Galvanized Finish, 100 PK (05638)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Steel, Galvanized Finish, 100 PK (51984)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Steel, Galvanized Finish, 40 PK (35462)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Yellow Finish, 20 PK (65523)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Yellow Finish, 8 PK (65528)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 6 mm 18-8 Stainless Steel, Plain Finish, 50 PK (69593)
- ZORO SELECT Split Lock Washer, For Screw Size #4 Steel, Zinc Plated Finish, 100 PK (U37171.011.0001)
- Midwest Fastener Lock Washers