Shop All Split Lock Washers
Midwest Fastener
Split Lock Washer, For Screw Size 3/8 in Steel, Galvanized Finish, 12 PK
Mfr # 38727
Zoro # G602513196
product price: $3.39
/pk 12, $0.28/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Galvanized
- Minimum Thickness 3/64 in
- System of Measurement Inch
- Inside Diameter 13/32 in
Product Information
- Brand Midwest Fastener
- MFR # 38727
- Zoro # G602513196
- UPC # 738287387278
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | 3/8 in |
Outside Diameter | 1-7/64 in |
Inside Diameter | 13/32 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Galvanized |
Minimum Thickness | 3/64 in |
System of Measurement | Inch |
Material Grade/Class | Grade 2 |
Style | Pronged |
Description
A pronged washer has sharp prongs that can be pressed into the surface of soft materials. Commonly used in rigid insulation to pre-spot the point of contact.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/4"-28 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1191-4CN375)
- MIDWEST FASTENER M7 x 70 mm Phillips Flat Machine Screw, Zinc Plated Steel, 6 PK (38568)
- RED HEAD Wedge Anchor, 1/4" Dia., 3-3/4" L, Steel Zinc Plated, 10 PK (12017)
- ZORO SELECT L-Hook, 3/4"-10, 24" L, Carbon Steel Hot Dipped Galvanized (45227)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #14 Steel, Galvanized Finish, 100 PK (05635)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in Steel, Galvanized Finish, 100 PK (51985)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1/2 in Steel, Galvanized Finish, 100 PK (05638)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #14 18-8 Stainless Steel, Plain Finish, 20 PK (62568)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 6 mm 18-8 Stainless Steel, Plain Finish, 50 PK (69593)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in Silicon Bronze, Bronze Finish, 6 PK (37407)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Plain Finish, 100 PK (HLWIA062USA-100BX)
- Midwest Fastener Lock Washers