Shop All Split Lock Washers
Midwest Fastener
Split Lock Washer, For Screw Size 3/4 in 18-8 Stainless Steel, Plain Finish, 25 PK
Mfr # 51854
Zoro # G502526418
original price:
$23.89
new price: $23.69
/pk 25, $0.95/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- For Screw Size 3/4 in
- Outside Diameter 1-1/4 in
- Minimum Thickness 7/32 in
Product Information
- Brand Midwest Fastener
- MFR # 51854
- Zoro # G502526418
- UPC # 738287518542
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | 3/4 in |
Outside Diameter | 1-1/4 in |
Inside Diameter | 3/4 in |
Details
Item | Split Lock Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 7/32 in |
System of Measurement | Inch |
Application | Nuts and Bolts |
Style | Medium Split |
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (M07000.080.0030)
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N221-325)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 1/2 in Lg, 5 PK (WFTSSS19)
- DEWALT Power-Stud Wedge Anchor, 5/8" Dia., 3-1/2" L, Stainless Steel Stainless Steel, 25 PK (07330-PWR)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 9/16 in Steel, Chrome Plated Finish, 10 PK (74373)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in Bronze, Bronze Finish, 16 PK (61927)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/8 in 18-8 Stainless Steel, Plain Finish, 5 PK (33473)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Steel, Galvanized Finish, 100 PK (05636)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 12 mm 18-8 Stainless Steel, Plain Finish, 15 PK (38967)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Bronze, Bronze Finish, 20 PK (61926)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #14 Steel, Zinc Yellow Finish, 50 PK (08215)
- Midwest Fastener Split Lock Washers