Shop All Split Lock Washers
Midwest Fastener
Split Lock Washer, For Screw Size 20 mm Steel, Zinc Plated Finish, 3 PK
Mfr # 77211
Zoro # G402526402
product price: $6.75
/pk 3, $2.25/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Outside Diameter 30 mm
- Minimum Thickness 1.50 mm
- System of Measurement Metric
Product Information
- Brand Midwest Fastener
- MFR # 77211
- Zoro # G402526402
- UPC # 738287772111
- Country of Origin United States
- Category Split Lock Washers
Dimensions
For Screw Size | 20 mm |
Outside Diameter | 30 mm |
Inside Diameter | 20 mm |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 1.50 mm |
System of Measurement | Metric |
Style | Safety |
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M51030.050.0016)
- ZORO SELECT Clevis Pin, Std, Steel, 0.312x4 In, PK25 (1WGB9)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 25 PK (U07000.043.0150)
- MIDWEST FASTENER Eye Bolt 5/16", 18 in Shank, Stainless Steel, 8 PK (65103)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 16 mm Steel, Zinc Plated Finish, 6 PK (77207)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 12 mm Steel, Zinc Plated Finish, 12 PK (77205)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 4 mm Steel, Zinc Plated Finish, 30 PK (77201)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 8 mm Steel, Zinc Plated Finish, 25 PK (77203)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 9/16 in Steel, Zinc Plated Finish, 25 PK (50724)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #14 18-8 Stainless Steel, Plain Finish, 20 PK (62568)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 8 mm Steel, Zinc Plated Finish, 40 PK (73706)
- Midwest Fastener Split Lock Washers