Shop All Split Lock Washers
Midwest Fastener
Split Lock Washer, For Screw Size #14 Bronze, Bronze Finish, 36 PK
Mfr # 61925
Zoro # G202526350
product price: $9.39
/pk 36, $0.26/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Finish Bronze
- Outside Diameter 31/64 in
- Minimum Thickness 1/16 in
- System of Measurement Inch
Product Information
- Brand Midwest Fastener
- MFR # 61925
- Zoro # G202526350
- UPC # 738287619256
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | #14 |
Outside Diameter | 31/64 in |
Inside Diameter | 1/4 in |
Details
Item | Split Lock Washer |
Material | Bronze |
Finish | Bronze |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Application | Nuts and Bolts |
Style | Medium Split |
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 100 PK (U51050.016.0150)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 50 PK (N04100.037.0150)
- MIDWEST FASTENER 1/4"-20 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (07682)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel 100 PK (FWS14)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Bronze, Bronze Finish, 20 PK (61926)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #8 Bronze, Bronze Finish, 50 PK (61923)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in Bronze, Bronze Finish, 16 PK (61927)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #14 Steel, Zinc Yellow Finish, 25 PK (65521)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 6 mm Steel, Zinc Plated Finish, 100 PK (06858)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Yellow Finish, 10 PK (08221)
- ZORO SELECT Split Lock Washer, For Screw Size M10 Steel, Zinc Plated Finish, 3000 PK (M10D127B)
- Midwest Fastener Split Lock Washers